This product requires certification to purchase.

Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)

Brizo

Invari® Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70476NKLHP
  • Item #8098291
  • Manufacturer Part #T70476-NKLHP
4.4 out of 5 Customer Rating
Brand image
Brizo

Invari® Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70476NKLHP
  • Item #8098291
  • Manufacturer Part #T70476-NKLHP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLES SEPARATELY
  • RP92777 extension kit extends rough installation up to 1 3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
Yes
Collection:
Invari®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
12-1/4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
9.3 gpm
Handle Material:
Brass
Height:
2-3/4 in
Installation Type:
Wall Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Fixed
Tub Spout Reach:
11-1/2 in
UPC:
034449923392
Valve Type:
Disc Valve