Wall Toilet Tissue Holder in Luxe Nickel
Invari™ Wall Toilet Tissue Holder in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-13/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-69/100
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-22/25
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-11/16
- UPC:
- 034449892186
- Width:
- 7