14/25 in. Plastic Trim Ring for RSVP® T60090, T60290 and T60490
Jason Wu 14/25 in. Plastic Trim Ring for RSVP® T60090, T60290 and T60490
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RSVP® T60090, T60290, T60490
- Collection:
- Jason Wu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 14/25
- Faucet Part Type:
- Trim Ring
- Height:
- 3-69/100
- Length:
- 14/25
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 034449555210
- Width:
- 3-69/100