Diverter Valve Trim in Matte Black (Handle Sold Separately)
Jason Wu Diverter Valve Trim in Matte Black (Handle Sold Separately)
Product Details
Product Details
- For Pressure Balance and TempAssure® Thermostatic custom showers
- Diverter features 3 individual and 3 shared positions
- For 3 individual positions with no shared positions, order RP72124
- 1/2" universal inlets/outlets
- Cartridge ships with trim
- Must order rough separately
- RP75012 extension kits extends rough installation up to 1"
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449960571
- Valve Trim Type:
- Transfer & Diverter
- Weight:
- 1.042 lb