Two Handle Lever Handle in Matte Black

You last purchased this on
 
Brizo

Odin® Two Handle Lever Handle in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin® Two Handle Lever Handle in Matte Black

  • Fast #
  • Part #DHL5875BL
  • Item #9258637
  • Manufacturer Part #HL5875-BL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 2 handles
  • Handles are ADA compliant
  • Wall mount lavatory handle kit
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Odin®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-19/100 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Fits Model:
T65875LF-LHP, T65875LF-LHP-ECO
GSA Approved:
No
Handle Type:
Lever
Height:
4-3/16 in
IAPMO Listed -:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
2.15 lb
Width:
2-1/2 in