Pressure Balance Valve Trim Cross Handle in Matte Black
Jason Wu Pressure Balance Valve Trim Cross Handle in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 567-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pressure balance valve trim handle kit
- Includes 1 handle
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 3 in
- Escutcheon Width:
- 4-69/100 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449960304
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 4-11/16 in