This product requires certification to purchase.

Single Function Hand Shower in Matte Black

Brizo

Jason Wu Single Function Hand Shower in Matte Black

  • Fast #
  • Part #D88875BL
  • Item #4435872
  • Manufacturer Part #88875-BL
4 out of 5 Customer Rating
Brand image
Brizo

Jason Wu Single Function Hand Shower in Matte Black

  • Fast #
  • Part #D88875BL
  • Item #4435872
  • Manufacturer Part #88875-BL
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 243
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function handshower features H2OKinetic® Technology
  • Finished metal hose
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Jason Wu
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
2-3/4 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
9 in
Hose Included:
Yes
Hose Length:
82 in
Length:
9 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UPC:
034449689328
WaterSense Labeled:
Yes