This product requires certification to purchase.

Single Function Showerhead in Matte Black

Brizo

Jason Wu Single Function Showerhead in Matte Black

  • Fast #
  • Part #D81375BL
  • Item #4483449
  • Manufacturer Part #81375-BL
3.3 out of 5 Customer Rating
Brand image
Brizo

Jason Wu Single Function Showerhead in Matte Black

  • Fast #
  • Part #D81375BL
  • Item #4483449
  • Manufacturer Part #81375-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 8" single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Jason Wu
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-22/25
Diameter:
7-7/8
Faucet Connection Size:
1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Height:
2-63/100
Length:
2-5/8
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
UPC:
034449710534
WaterSense Labeled:
Yes
Width:
7-22/25