This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte White (Handle Sold Separately)

Brizo

Jason Wu Single Handle Pull Down Kitchen Faucet in Matte White (Handle Sold Separately)

  • Fast #
  • Part #D63375LFMWLHP
  • Item #10381450
  • Manufacturer Part #63375LF-MWLHP
4.7 out of 5 Customer Rating
Brand image
Brizo

Jason Wu Single Handle Pull Down Kitchen Faucet in Matte White (Handle Sold Separately)

  • Fast #
  • Part #D63375LFMWLHP
  • Item #10381450
  • Manufacturer Part #63375LF-MWLHP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MagneDock® Technology - magnetic wand docking system
  • Euro-motion Diamond™ Valve with InnoFlex™ waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height = 22 13/16", spout outlet to deck = 9 1/16", spout reach = 9 2/16", spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Finished, semi-flexible metal hose
  • Maximum flow rate 1.8 gpm at 60 psi, 6.81 L/min @ 414 kPs
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Jason Wu
Color Finish Category:
Whites
Color Finish Name:
Matte White
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
22-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Handle Material:
Brass
Handle Type:
Less Handles
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
22-81/100 in
Spout Reach:
9-19/100 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
Type:
D63375LFMWLHP
UPC:
195205069829