Single Handle Pull Down Touchless Kitchen Faucet in Matte White (Handle Sold Separately)
Jason Wu Single Handle Pull Down Touchless Kitchen Faucet in Matte White (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MagneDock® Technology - magnetic wand docking system
- Euro-motion Diamond™ Valve with InnoFlex™ waterways
- Touch-Clean® nozzles – swipe away mineral deposits
- Two-function wand: spray and stream
- 1-hole installation
- Overall height = 22 13/16", spout outlet to deck = 9 1/16", spout reach = 9 2/16", spout swivels 360°
- Accommodates up to 3" deck thickness
- Comes with standard fittings
- Finished, semi-flexible metal hose
- Maximum flow rate 1.8 gpm at 60 psi, 6.81 L/min @ 414 kPs
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Jason Wu
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 23-31/100 in
- Spout Reach:
- 9-19/100 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Type:
- D64375LFMWLHP
- UPC:
- 195205069843