This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Matte Black

Brizo

Jason Wu Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #DT66675BL
  • Item #4435993
  • Manufacturer Part #T66675-BL
4.4 out of 5 Customer Rating
Brand image
Brizo

Jason Wu Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #DT66675BL
  • Item #4435993
  • Manufacturer Part #T66675-BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • Flush mount installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Jason Wu
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-7/8
Diameter:
2-39/250
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
9.1 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
2-39/250
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
034449689243
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
3-289/500