This product requires certification to purchase.

Thermostatic Valve Trim in Matte Black (Handle Sold Separately)

Brizo

Jason Wu Thermostatic Valve Trim in Matte Black (Handle Sold Separately)

  • Fast #
  • Part #DT66T075BLLHP
  • Item #9258684
  • Manufacturer Part #T66T075-BLLHP
3.9 out of 5 Customer Rating
Brand image
Brizo

Jason Wu Thermostatic Valve Trim in Matte Black (Handle Sold Separately)

  • Fast #
  • Part #DT66T075BLLHP
  • Item #9258684
  • Manufacturer Part #T66T075-BLLHP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes Sensori® thermostatic cartridge and trim
  • Features Sensori® thermostatic control to maintain outlet temperature at +/- 3.6° F
  • Handle controls temperature. Must be used with Sensori® volume controls
  • Markings indicate hot and cold temperature
  • Features high temperature limit stop at 120? F
  • Must order rough separately
  • Installation accommodates wall thickness up to 5/8"
  • RP72604 extension kit extends rough installation up to 1 3/4"
  • Must order handle separately
  • Field adjustable to limit rotation into hot water zone
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Diameter
7-1/2 in
Escutcheon Height
7-1/2 in
Escutcheon Width
7-1/2 in
Height
7-1/2 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Jason Wu
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Less Handles
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016 Type T
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449960533


Recommended Accessories