This product requires certification to purchase.

Zinc Handle in Matte Black with Wood

Brizo

Jason Wu Zinc Handle in Matte Black with Wood

  • Fast #
  • Part #DHX5373BLWD
  • Item #9258711
  • Manufacturer Part #HX5373-BLWD
4 out of 5 Customer Rating
Brand image
Brizo

Jason Wu Zinc Handle in Matte Black with Wood

  • Fast #
  • Part #DHX5373BLWD
  • Item #9258711
  • Manufacturer Part #HX5373-BLWD
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Widespread lavatory handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • WD finish features Guyana teak wood
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Jason Wu
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Wood
Faucet Part Type:
Handle
Handle Type:
Cross
Height:
2-19/50 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
034449963121
Width:
1-1/2 in