This product requires certification to purchase.

Zinc Handle Kit in Matte Black

Brizo

Jason Wu Zinc Handle Kit in Matte Black

  • Fast #
  • Part #DHX5375BL
  • Item #9258632
  • Manufacturer Part #HX5375-BL
5 out of 5 Customer Rating
Brand image
Brizo

Jason Wu Zinc Handle Kit in Matte Black

  • Fast #
  • Part #DHX5375BL
  • Item #9258632
  • Manufacturer Part #HX5375-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Widespread lavatory handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • WD finish features Guyana teak wood
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Jason Wu
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
Handle Type:
Cross
Height:
3-22/25
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
034449963336
Width:
1-1/2