10 in. Shower Arm and Flange in Brilliance® Black Onyx
Kintsu™ 10 in. Shower Arm and Flange in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 10" shower arm length
- Includes shower arm and flange
- 1/2" NPT threads
- Solid brass construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Diameter:
- 2 in
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 10 in
- UL Listed:
- No
- UPC:
- 034449961561
- WaterSense Labeled:
- No
- Width:
- 2 in