This product requires certification to purchase.

10 in. Shower Arm and Flange in Luxe Gold

Brizo

Kintsu™ 10 in. Shower Arm and Flange in Luxe Gold

  • Fast #
  • Part #D83806GL
  • Item #9114946
  • Manufacturer Part #83806-GL
4.1 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ 10 in. Shower Arm and Flange in Luxe Gold

  • Fast #
  • Part #D83806GL
  • Item #9114946
  • Manufacturer Part #83806-GL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10" shower arm length
  • Includes shower arm and flange
  • 1/2" NPT threads
  • Solid brass construction
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Diameter - Outside
1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
10 in
Shower Arm Reach
10 in
Width
2 in
Characteristics & Features
Collection
Kintsu™
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Brand
Brizo
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449961578