This product requires certification to purchase.

10 in. Shower Arm and Flange in Matte Black

Brizo

Kintsu® 10 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #D83806BL
  • Item #10515649
  • Manufacturer Part #83806-BL
4.6 out of 5 Customer Rating
Brand image
Brizo

Kintsu® 10 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #D83806BL
  • Item #10515649
  • Manufacturer Part #83806-BL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.
  • Covered under Brizo's limited lifetime warranty
  • Coordinates with products from the Kintsu line seamlessly
  • Constructed of brass ensuring durability and dependability
  • Premier finishing process – finishes will resist rusting and corrosion through everyday use
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Shower Arm
Installation Type:
Wall Mount
Length:
10 in
Material:
Brass
Type:
D83806BL
UPC:
195205105558
Width:
2 in