18 in. Towel Bar in Chrome
Kintsu® 18 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- All metal construction
- Additional glass panel installation kit available, 699907-XX
- Mounting hardware and instructions included
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Collection:
- Kintsu®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100 in
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-11/16 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449952026
- Width:
- 18 in