This product requires certification to purchase.

32 in Shower Rail with Hose in Matte Black

Brizo

Kintsu® 32 in Shower Rail with Hose in Matte Black

  • Fast #
  • Part #D88706BL
  • Item #10515653
  • Manufacturer Part #88706-BL
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® 32 in Shower Rail with Hose in Matte Black

  • Fast #
  • Part #D88706BL
  • Item #10515653
  • Manufacturer Part #88706-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 32 7/16" long slide bar with adjustable handshower slide bar
  • Slidebar includes integrated waterway connection for simplified installation
  • Pivoting handshower mount easily glides up and down with single-handed operation
  • Handshower features 4 spray settings: Shampoo Spray, Full Spray, Full + Shampoo Spray and Pause
  • Finished handshower spray face pivots up and down
  • Push-button spray selector is ADA compliant
  • Includes 60" - 82" stretchable finished metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-81/100 in
Height:
32-11/25 in
Hose Included:
Yes
Hose Length:
60 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Slide Bar Height:
32-7/16 in
Type:
D88706BL
UPC:
195205105572
Width:
3-22/25 in