4-1/2 in Disposal Flange and Strainer in Brilliance Black Onyx
Kintsu® 4-1/2 in Disposal Flange and Strainer in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 735-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- 4.5" diameter flange
- Top mount installation for 3.5" sink openings
- For disposals installed between 0.75” to 1.5” from sink opening
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 4-1/2
- Diameter:
- 4-1/2
- Height:
- 4-19/50
- Material:
- Brass
- Type:
- D69072BNX
- UPC:
- 195205065388