4-1/2 in. Drawer Pull in Chrome
Kintsu® 4-1/2 in. Drawer Pull in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 3402-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
Documents
Specifications
- Center to Center:
- 4
- Collection:
- Kintsu®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-19/100
- Hardware Type:
- Drawer Pull
- Height:
- 14/25
- Length:
- 4-1/2
- Material:
- Metal
- Style:
- Modern
- UPC:
- 034449952156
- Width:
- 9/16