This product requires certification to purchase.

4 in. Drawer Pull in Luxe Nickel

Brizo

Kintsu® 4 in. Drawer Pull in Luxe Nickel

  • Fast #
  • Part #D699106NK
  • Item #9114735
  • Manufacturer Part #699106-NK
3.7 out of 5 Customer Rating
Brand image
Brizo

Kintsu® 4 in. Drawer Pull in Luxe Nickel

  • Fast #
  • Part #D699106NK
  • Item #9114735
  • Manufacturer Part #699106-NK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 3402
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • Requires Certification

Documents


Specifications

Center to Center:
4 in
Collection:
Kintsu®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
1-19/100 in
Hardware Type:
Drawer Pull
Height:
14/25 in
Length:
4-1/2 in
Material:
Metal
Style:
Modern
UPC:
034449952163
Width:
9/16 in