6 in Ceiling Mount Shower Arm and Flange in Matte Black
Kintsu® 6 in Ceiling Mount Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Kintsu line seamlessly
- Constructed of brass ensuring durability and dependability
- Requires dual waterway raincan head 81406 or 81406-2.5
- Raincan head not included
- Requires dual waterway ceiling mount shower arm rough-in R83992
- Rough-in valve not included
- 10" dual waterway shower arm and flange also available 83992-10MF
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Ceiling Mount
- Length:
- 6
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- D8399206MFBL
- UPC:
- 195205105534
- Width:
- 3-1/4