8-13/16 in. Ceiling Mount Shower Arm and Flange in Luxe Gold
Kintsu™ 8-13/16 in. Ceiling Mount Shower Arm and Flange in Luxe Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 360-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- For use with dual waterway multi-functional raincan, 81406-XX
- Requires dual waterway ceiling mount shower arm and flange, 83992-06MF-XX or 83992-10M-XX
- 10" dual waterway shower arm and flange also available
- Constructed of brass ensuring durability and dependability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Diameter:
- 3-1/4
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fits Model:
- 81406-XX
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 8-13/16
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 6
- UL Listed:
- No
- UPC:
- 034449966382
- WaterSense Labeled:
- No
- Width:
- 3-1/4