8 in. Towel Bar in Luxe Nickel
Kintsu® 8 in. Towel Bar in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All metal construction
- Additional glass panel installation kit available, 699907-XX
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-63/100 in
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-11/16 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449951944
- Width:
- 8 in