This product requires certification to purchase.

9-11/16 x 2-3/4 in. Brass Tub Spout in Matte Black

Brizo

Kintsu® 9-11/16 x 2-3/4 in. Brass Tub Spout in Matte Black

  • Fast #
  • Part #D73506BL
  • Item #10002361
  • Manufacturer Part #73506-BL
4.8 out of 5 Customer Rating
Brand image
Brizo

Kintsu® 9-11/16 x 2-3/4 in. Brass Tub Spout in Matte Black

  • Fast #
  • Part #D73506BL
  • Item #10002361
  • Manufacturer Part #73506-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 416
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pull-down diverter tub spouts
  • 8 9-16 in reach
  • Solid brass construction
  • Sweat or slip onto 1/2 in CWT
  • Thread onto 1/2 in NPT
  • RP90472 universal adapter ships with tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-69/100 in
Diameter:
2-3/4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
Height:
3-13/100 in
Length:
9-11/16 in
Material:
Brass
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
8-9/16 in
Spout Type:
Diverter, Pull Down
UPC:
195205020158
Width:
2-3/4 in