This product requires certification to purchase.

Air Switch in Black Onyx

Brizo

Kintsu® Air Switch in Black Onyx

  • Fast #
  • Part #D69080BNX
  • Item #10350525
  • Manufacturer Part #69080-BNX
3.6 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Air Switch in Black Onyx

  • Fast #
  • Part #D69080BNX
  • Item #10350525
  • Manufacturer Part #69080-BNX
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes control box and air switch
  • Dual outlet design for waste disposal and one additional accessory
  • Control box plugs in for easy installation
  • Air switch features a brass button and trim
  • Installs in 1-1/4" to 1 3/8" openings
  • 6' flexible hose included
  • Air switch must be mounted within 5' of the control box
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/4 in
Height
3-69/100 in
Characteristics & Features
Collection
Kintsu®
Color Finish Name
Brilliance Black Onyx
Material
Plastic
Electrical & Operational Information
AMP
15
Volts
120V
Warranty & Product Information
Product Type
Air Switch
Type
D69080BNX
UPC
195205065395