Bar Faucet Knob Handle Kit in Brilliance Black Onyx
Kintsu® Bar Faucet Knob Handle Kit in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 846-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- L = Lumicoat® Technology
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu®
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 1-14/25 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 195205064398