This product requires certification to purchase.

Bar Faucet Lever Handle Kit in Luxe Gold

Brizo

Kintsu® Bar Faucet Lever Handle Kit in Luxe Gold

  • Fast #
  • Part #DHLB006GLL
  • Item #10350544
  • Manufacturer Part #HLB006-GL-L
4.7 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Bar Faucet Lever Handle Kit in Luxe Gold

  • Fast #
  • Part #DHLB006GLL
  • Item #10350544
  • Manufacturer Part #HLB006-GL-L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 846
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • L = Lumicoat® Technology
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

Documents

Dimensions & Measurements
Height
1-3/4 in
Characteristics & Features
Collection
Kintsu®
Color Finish Name
Luxe Gold
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Lead Law Compliance Level
Compliant Not Certified
Origin
Global
Type
DHLB006GLL
UPC
195205064350