This product requires certification to purchase.

Bar Faucet Lever Handle Kit in Matte Black

Brizo

Kintsu® Bar Faucet Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHLB006BL
  • Item #10350542
  • Manufacturer Part #HLB006-BL
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Bar Faucet Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHLB006BL
  • Item #10350542
  • Manufacturer Part #HLB006-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 846
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handles are ADA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

Documents

Dimensions & Measurements
Height
1-3/4 in
Characteristics & Features
Collection
Kintsu®
Color Finish Name
Matte Black
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Lead Law Compliance Level
Compliant Not Certified
Origin
Global
Type
DHLB006BL
UPC
195205064336