Bidet Faucet in Luxe Gold
Kintsu® Bidet Faucet in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic cartridge
- 1-hole installation
- Solid brass fabricated body
- Metal pop-up drain included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bidet Type:
- Horizontal
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 6-3/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Rigid
- Spray Type:
- Horizontal
- Trim Only:
- No
- UPC:
- 034449946643