Two Handle Brass Knob Handle Kit in Brilliance® Black Onyx
Kintsu™ Two Handle Brass Knob Handle Kit in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T70406-LHP
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449957373
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in