Two Handle Brass Lever Handle Kit in Brilliance® Black Onyx
Kintsu™ Two Handle Brass Lever Handle Kit in Brilliance® Black Onyx
Frequently Purchased Together
Product Details
- Model number = one pair of handles
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance® Black Onyx
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Widespread
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-19/50 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb
- Width:
- 4-1/2 in