Brass Handle Kit in Chrome
Kintsu™ Brass Handle Kit in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kintsu™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449946698
- WaterSense Labeled:
- No
- Width:
- 3-1/4