Brass Tub Filler Accessory Kit in Matte Black
Kintsu™ Brass Tub Filler Accessory Kit in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Accessory kit includes tray, dish and wine glass holder
- Can be placed on either right or left side of trim
- Accessory kit rotates in either direction
- Wine glass holder includes protective polymer liner
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Tub Filler Accessory Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 195205009474
- WaterSense Labeled:
- No