BRIZO KINTSU BAR FAUCET LEVER HANDLE KIT
Kintsu® BRIZO KINTSU BAR FAUCET LEVER HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 846-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Handles are ADA compliant
- L = Lumicoat® Technology
- Handle type: Lever
- Number of handles: 1
- Handle height: 2" (from center)
- Handle length: 1-3/4"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Deck Plate Included:
- No
- Faucet Type:
- Kitchen
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Origin:
- Global
- Side Spray:
- No
- Type:
- Faucet
- UPC:
- 195205181422