BRIZO KINTSU BEVERAGE FAUCET WITH ARC SPOUT
Kintsu® BRIZO KINTSU BEVERAGE FAUCET WITH ARC SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DIAMOND Seal® Technology
- Compatible with the Pristive™ Tankless Reverse Osmosis System, filtered water systems, chillers, or as a cold water tap
- Accommodates up to 3" deck thickness
- Spout swivels 360?
- Integrated supply tubes
- Integrated air gap included with 1/4" tube for RO system and 3/8" tube for drain
- Works with RO systems, filtered water systems, chillers, or as a cold water tap
- Includes Diamond Seal cartridge
- Low lead compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 6-1/2
- End Connection 1:
- CC
- End Connections:
- CC
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Height:
- 9-14/25
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Height:
- 9-14/25
- Spout Reach:
- 5-3/50
- Spout Type:
- Standard spout
- Type:
- Faucet
- UPC:
- 195205181095