BRIZO KINTSU WIDESPREAD PULL-DOWN FAUCET KNOB HANDLE KIT
Kintsu® BRIZO KINTSU WIDESPREAD PULL-DOWN FAUCET KNOB HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- L = Lumicoat® Technology
- Handle type: Knob
- Number of handles: 2
- Handle height: 2-3/8"
- Handle diameter: 2-5/8"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Deck Plate Included:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Side Spray:
- No
- Type:
- Faucet
- UPC:
- 195205181415