BRIZO KINTSU WIDESPREAD PULL-DOWN FAUCET WITH SQUARE SPOUT - LESS HANDLES
Kintsu® BRIZO KINTSU WIDESPREAD PULL-DOWN FAUCET WITH SQUARE SPOUT - LESS HANDLES
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MagneDock® Technology - magnetic wand docking system
- Touch-Clean® nozzles – swipe away mineral deposits
- Two-function wand: spray and stream
- Accommodates up to 3" deck thickness
- Comes with standard fittings
- MUST ORDER HANDLES SEPARATELY
- Swivel spout rotates 360 degrees which allows for greater access to all areas of the sink
- Handles not included with this model (when adding to cart, handle options will be offered)
- Includes ceramic disc cartridge
- Low lead compliant
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Side Spray:
- No
- Spout Height:
- 15-47/50
- Spout Reach:
- 9-31/100
- Spout Swivel:
- 360°
- Spout Type:
- High-arc pull-down swivels 360°
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205181248