Diverter Tub Spout in Chrome
Kintsu™ Diverter Tub Spout in Chrome
Frequently Purchased Together
Product Details
- Solid brass construction
- 9 1/16" reach
- Pull-down diverter tub spout
- RP90472 universal adapter ships with tub spout
- Thread onto 1/2" NPT
- Sweat or slip onto 1/2" CWT
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-11/16 in
- Diameter:
- 2-3/4 in
- Diameter - Outside:
- 2-1/4 in
- End Connection 1:
- Sweat, NPT
- End Connections:
- Sweat;NPT
- Faucet Connection:
- Sweat, Slip, Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-13/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-69/100 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 8-9/16 in
- Spout Type:
- Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.322 lb
- Width:
- 2-3/4 in