This product requires certification to purchase.

Diverter Tub Spout in Luxe Nickel

Brizo

Kintsu™ Diverter Tub Spout in Luxe Nickel

  • Fast #
  • Part #D73506NK
  • Item #9115211
  • Manufacturer Part #73506-NK
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Diverter Tub Spout in Luxe Nickel

  • Fast #
  • Part #D73506NK
  • Item #9115211
  • Manufacturer Part #73506-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 416
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pull-down diverter tub spout
  • Solid brass construction
  • 9 1/16" reach
  • Sweat or slip onto 1/2" CWT
  • Thread onto 1/2" NPT
  • RP90472 universal adapter ships with tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kintsu™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
9-11/16 in
Diameter:
2-3/4 in
Diameter - Outside:
2-1/4 in
End Connection 1:
NPT, Sweat
End Connections:
NPT;Sweat
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-13/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-11/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
8-9/16 in
Spout Type:
Diverter
Tub Spout Reach:
8-9/16 in
UL Listed:
No
UPC:
034449962711
WaterSense Labeled:
No
Width:
2-3/4 in