Two Handle Lever Handle Kit in Brilliance® Black Onyx
Kintsu™ Two Handle Lever Handle Kit in Brilliance® Black Onyx
Frequently Purchased Together
Product Details
- Includes 2 widespread lavatory handles
- Handles are ADA compliant
- Lavatory handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance® Black Onyx
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Widespread
- Fits Model:
- 65308LF-LHP, 65308LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.392 lb
- Width:
- 3-7/16 in