Sensori Thermostatic Valve Trim Lever Handle in Brilliance Black Onyx
Kintsu™ Sensori Thermostatic Valve Trim Lever Handle in Brilliance Black Onyx
Frequently Purchased Together
Product Details
- Includes 1 handle
- Handle is ADA compliant
- Sensori® thermostatic valve trim handle kit
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance® Black Onyx
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 0.69 lb
- Width:
- 2-3/50 in