Kintsu® 10 in. Dual Waterway Ceiling Mount Shower Arm and Flange in Luxe Gold
Kintsu® Kintsu® 10 in. Dual Waterway Ceiling Mount Shower Arm and Flange in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- For use with Dual Waterway Multi-Functional Raincan, 81406-XX
- Requires Dual Waterway Ceiling Mount Shower Arm Rough R83992
- 6" Dual Waterway Shower Arm and Flange Also Available
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-1/4 in
- Faucet Part Type:
- Shower Arm
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Width:
- 3-1/4 in