Kintsu Deck Mounted Soap Dispenser with 13 oz Capacity in Lumicoat Luxe Gold
Kintsu® Kintsu Deck Mounted Soap Dispenser with 13 oz Capacity in Lumicoat Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 15-ounce bottle
- Refillable from above the deck
- L = Lumicoat® Technology
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Lumicoat Luxe Gold
- Depth:
- 4-14/25
- Height:
- 13-13/100
- Installation Type:
- Deck Mount
- Material:
- Zinc
- Type:
- D695306GLL
- UPC:
- 195205065531
- WaterSense Labeled:
- No