Kintsu® Single Handle Faucet with Square Spout in Lumicoat® Black Onyx
Kintsu® Kintsu® Single Handle Faucet with Square Spout in Lumicoat® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- DIAMOND Seal® Technology
- Compatible with the Pristive™ Tankless Reverse Osmosis System, filtered water systems, chillers, or as a cold water tap
- Accommodates up to 3" deck thickness
- Spout swivels 360?
- Integrated supply tubes
- Integrated air gap included with 1/4" tube for RO system and 3/8" tube for drain
- L = Lumicoat® Technology
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Onyx
- Depth:
- 6-11/25 in
- End Connection 1:
- CC
- End Connections:
- CC
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Height:
- 9-11/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Spout Height:
- 9-11/25 in
- Spout Reach:
- 5 in
- Spout Type:
- Swivel
- Type:
- D61307LFCBNXL
- UPC:
- 195205064664