This product requires certification to purchase.

Kintsu® Single Handle Faucet with Square Spout in Lumicoat Luxe Gold

Brizo

Kintsu® Kintsu® Single Handle Faucet with Square Spout in Lumicoat Luxe Gold

  • Fast #
  • Part #D61307LFCGLL
  • Item #10350454
  • Manufacturer Part #61307LF-C-GL-L
4.7 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Kintsu® Single Handle Faucet with Square Spout in Lumicoat Luxe Gold

  • Fast #
  • Part #D61307LFCGLL
  • Item #10350454
  • Manufacturer Part #61307LF-C-GL-L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DIAMOND Seal® Technology
  • Compatible with the Pristive™ Tankless Reverse Osmosis System, filtered water systems, chillers, or as a cold water tap
  • Accommodates up to 3" deck thickness
  • Spout swivels 360?
  • Integrated supply tubes
  • Integrated air gap included with 1/4" tube for RO system and 3/8" tube for drain
  • L = Lumicoat® Technology
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Kintsu®
Color Finish Category:
Gold Tones
Color Finish Name:
Lumicoat Luxe Gold
Depth:
6-11/25 in
End Connection 1:
CC
End Connections:
CC
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Height:
9-11/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Spout Height:
9-11/25 in
Spout Reach:
5 in
Spout Type:
Swivel
Type:
D61307LFCGLL
UPC:
195205064671