Lever Handle Kit in Chrome
Kintsu Lever Handle Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- L = Lumicoat® Technology
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu
- Color Finish Name:
- Chrome
- Height:
- 1-3/4
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DHLK007PCL
- UPC:
- 195205064510