Lever Handle Kit in Matte Black
Kintsu® Lever Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- For use with Kintsu single handle pull-down kitchen faucets
- Handle type: Knob
- Number of handles: 1
- Handle height: 3-1/4" (from center)
- Handle length: 1-3/4"
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu®
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 195205064480