This product requires certification to purchase.

Lumicoat Black Onyx Hot Water Dispenser

Brizo

Kintsu™ Lumicoat Black Onyx Hot Water Dispenser

  • Fast #
  • Part #D61307LFHGLL
  • Item #10357651
  • Manufacturer Part #61307LF-H-GL-L
4.3 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Lumicoat Black Onyx Hot Water Dispenser

  • Fast #
  • Part #D61307LFHGLL
  • Item #10357651
  • Manufacturer Part #61307LF-H-GL-L
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Engineered to pair with InSinkErator® HWT300-F3000S, HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • Accommodates up to 3" deck thickness
  • L = Lumicoat® Technology
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.6, ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kintsu™
Color Finish Category:
Blacks
Color Finish Name:
Lumicoat Black Onyx
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection Size:
3/8 in
Faucet Height:
9-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.0 gpm @ 60 psi, 3.8 L/min
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
9.44 in
Spout Reach:
5 in
Spout Type:
Standard
UPC:
195205064770